missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Multiple-Ray Lamp
Versatile lamp for laboratory and industrial applications.
Supplier: UVP 95031301
Description
Versatile lamp for laboratory and industrial applications. Features five tubes in different wavelengths: shortwave germicidal (254nm), longwave filtered and unfiltered UV (365nm), cool white, and north sky (daylight). Lamp pivots and can be adjusted to three different heights.
Spécifications
| UV-A, UV-C, White Light | |
| 8 W | |
| Industrial and laboratory | |
| Multi-Ray lamp, 5 tubes: shortwave, longwave filtered, longwave unfiltered, cool white, and north sky | |
| Multiple Ray Lamp |
| 115 V | |
| 365/254 nm | |
| 1 to 17 in. | |
| 1 Ea. |