missing translation for 'onlineSavingsMsg'
Learn More

UVP J-Series Photovoltaic UV Intensity Meters: Model J-221

Catalog No. UVP97000301
Change view
Click to view available options
Wavelength:
365nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
UVP97000301 365nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP97000301 Supplier UVP Supplier No. 97000301
Only null left

Photovoltaic J-Series UV meters for taking accurate and repeatable readings of UV light sources in either the 365nm or 254nm UV range

  • With two scales for low and high intensity readings
  • Measures the intensity of longwave UV (365nm). The sensor is sensitive from 300 to 400nm with a peak sensitivity at 365nm
  • For remote readings, a four foot (1.2m) cord connects the sensor to the meter
  • Two scales measure a wide range of intensity
  • An infrared filter assures accurate readings when measuring light sources producing infrared radiation
  • The 5× attenuation screen can be used for very high intensity lamp measurements
  • Meters are self-powered for maximum portability

All meters and sensors are individually serialized for traceability of calibration. Calibration is recommended every six months and is certified to meet UVP's published standards and is traceable to NIST. Calibrations are performed at UVP's factory.

Quality control

Specifications

Type Photovoltaic UV Intensity Meter
Wavelength 365nm
For Use With (Application) Accurate and repeatable readings of longwave UV