missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP HL-2000 HybriLinker™ Hybridization Incubator, Stainless Steel
Temperature Range: Ambient +10°C to 99.9°C
Supplier: UVP 95003101
Description
The HL-2000 combines a hybridization oven and a 254nm UV crosslinker in one, self-contained space-saving unit with each chamber operating independently.
- Conveniently combines the HB-1000 Hybridization Oven and CX-2000 UV Crosslinker into one space-saving unit
- Each unit has separate power supplies and operates independently
- Microprocessor controls temperature (ambient plus 10°C to 99.9°C) and rotation speed of bottles (10 to 18rpm)
- Multiple bottle sizes and offset bottle positioning
HB-1000 Hybridization Oven
- Temperature adjusts from ambient to 99.9°C (±0.1°C) via a touch-sensitive keypad
- Speed varies from 10 to 18rpm to provide consistent saturation of samples during washing or hybridizing
- Adjustable rpm knob slows down rotary wheel for removal of samples
- Rotary wheel can be removed and replaced with optional Rocker Plate (sold separately), enabling all hybridization protocols to be performed in one unit
- Protective tray removes for quick, easy cleanup of spilled media
- Rotary wheel holds up to twenty 35 Ă— 150mm and ten 35 Ă— 300mm bottles at once; also holds four 75 Ă— 300mm bottles with carousel kit available through your Fisher Scientific Customer Service Representative
- Large LED continuously displays temperature inside the chamber
- 14W Ă— 10 3/4H Ă— 10 3/4 in.D stainless-steel interior resists corrosion, cleans easily
- Uses shortwave (254nm) UV energy to bond DNA to media
- Microprocessor-controlled UV sensor feedback system ensures maximum energy efficiency
- Preset or user-selected settings for UV energy and UV time exposure (preset exposure delivers 120,000 microjoules or five minutes of exposure)
- Maximum UV energy setting of 999,900 microjoules/cm2
- Internal interlocking safety system; safety fused for automatic shutoff
- Large LED readout continuously displays remaining time or energy
- UV-blocking window on drawer for viewing
- Supplied with one 35 Ă— 300mm bottle. Exterior dimensions: 15D Ă— 17 1/2W Ă— 24 5/8 in.H (38 Ă— 44.5 Ă— 62.5cm). Weight: 60 lb. (27.2kg)
Compliance
CSA approved.
Specifications
Microprocessor | |
Stainless Steel | |
Hybridization Incubator | |
10 to 15rpm | |
0.1 to 68°C | |
10.75 in. | |
27.3 cm | |
27.3 cm | |
60 Hz |
Stainless Steel | |
Ambient +10° to 99.9°C | |
LED | |
10 to 15rpm | |
24 in. | |
61 cm | |
10.75 in. | |
115 V, 60 Hz |