missing translation for 'onlineSavingsMsg'
Learn More

UVP HB-500 Minidizer Hybridization Incubator

Temperature Range: Ambient +10°C to 80°C

Supplier:  UVP 95033001

Catalog No. UVP95033001

Only null left

Description

Description

  • Touch-sensitive keypad and microprocessor provide consistent, repeatable results and accurate temperature control from ambient to 80°C
  • Stainless-steel chamber interior with a 3/8 in. beta-blocking acrylic cover that swings down for easy access to bottle carousel
  • Carousel rotates at uniform speed set at 12rpm and pops out of chamber for easy insertion or removal of bottles
  • Bottle capacity of four 35 × 150mm bottles, eight 50mL or 15mL conical plastic bottles

Order Info

Dimensions: 8D x 13W x 9 in. H (20.3 x 33 x 23cm). Weight: 11.3 lb. (5kg).

Specifications

Specifications

Microprocessor
Ambient +10° to 80°C
12rpm
9 in.
22.9 cm
20.3 cm
115 V
Stainless Steel
Hybridization Incubator
12rpm
6.6 in.
8 in.
115 V, 60 Hz
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions