missing translation for 'onlineSavingsMsg'
Learn More

UVP HB-1000 Hybridization Incubator

Catalog No. UVP95003001
Catalog No. UVP95003001 Supplier UVP Supplier No. 95003001
Only null left

Includes

Supplied with one 35 x 300mm hybridization bottle

Temperature Range: Ambient +10°C to 99.9°C

  • Temperature adjusts from ambient to 99.9°C (±0.1°C) via touch-sensitive keypad
  • Speed varies from 10 to 15rpm to provide consistent saturation of samples during washing or hybridizing
  • Adjustable rpm knob slows down rotary wheel for removal of samples
  • Rotary wheel can be removed and replaced with optional Rocker Plate (sold separately), enabling all hybridization protocols to be performed in one unit
  • Protective tray removes for quick, easy cleanup of spilled media
  • Rotary wheel holds up to twenty 35 × 150mm and ten 35 × 300mm bottles at once; also holds four 75 × 300mm bottles with carousel kit available through your Fisher Scientific Customer Service Representative
  • Large LED continuously displays temperature inside the chamber

Order Info

14W x 10 3/4H x 10 3/4 in.D stainless-steel interior resists corrosion, cleans easily

Specifications

Controller Type Microprocessor
Temperature Range (Metric) Ambient +10° to 99.9°C
Type Hybridization Incubator
Display LED
Shaking Motion 10 to 15rpm
Speed 10 to 15rpm
Temperature Uniformity 0.1 to 68°C
Height (English) 16 in.
Height (English) Interior 10.75 in.
Height (Metric) 40.6 cm
Height (Metric) Interior 27.3 cm
Diameter (English) Inside 10.75 in.
Diameter (Metric) Inside 27.3 cm
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz
Show More Show Less