missing translation for 'onlineSavingsMsg'
Learn More

Analytik Jena™ UVP EL Series Lamps

Select from lamps with four, six or eight watts.

Specifications

For Use With (Application) Bacterial identification, specimen staining, Gel electrophoresis, optical lab measurements, fluorescence demonstration, biochemical testing
View More Specs

Products 11
Catalog Number Mfr. No. Model Wavelength Wattage Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Model Wavelength Wattage Electrical Requirements Price Quantity & Availability  
UVP95026401
View Documents Promotion Details
Analytik Jena™
95026401
UVP UVL-14 Lamp 365 nm 4 W 4 W, 115 V, 60 Hz N/A
Only null left
 
UVP95027201
View Documents Promotion Details
Analytik Jena™
95027201
UVP UVL-16 Lamp 365 nm 6 W 6 W, 115 V, 60 Hz N/A
Only null left
 
UVP95026501
View Documents Promotion Details
Analytik Jena™
95026501
UVP UVM-14 Lamp 302 nm/ White 4 W 4 W, 115 V, 60 Hz N/A
Only null left
 
UVP95027301
View Documents Promotion Details
Analytik Jena™
95027301
UVP UVM-16 Lamp 302 nm 6 W 6 W, 115 V, 60 Hz N/A
Only null left
 
UVP95019901
View Documents Promotion Details
Analytik Jena™
95019901
UVP UVM-18 Lamp 302 nm 8 W 8 W, 115 V, 60 Hz N/A
Only null left
 
UVP95026801
View Documents Promotion Details
Analytik Jena™
95026801
UVP UVM-24 Lamp 302 nm 4 W 4 W, 115 V, 60 Hz N/A
Only null left
 
UVP95027601
View Documents Promotion Details
Analytik Jena™
95027601
UVP UVM-26 Lamp 302 nm 6 W 6 W, 115 V, 60 Hz N/A
Only null left
 
UVP95025001
View Documents Promotion Details
Analytik Jena™
95025001
UVM-28 302 nm 8 W 8 W, 115 V, 60 Hz N/A
Only null left
 
UVP95027401
View Documents Promotion Details
Analytik Jena™
95027401
UVP UVS-16 Lamp 254 nm 6 W 6 W, 115 V, 60 Hz N/A
Only null left
 
UVP95020001
View Documents Promotion Details
Analytik Jena™
95020001
UVP UVS-18 Lamp 254 nm 8 W 8 W, 115 V, 60 Hz N/A
Only null left
 
UVP95026901
View Documents Promotion Details
Analytik Jena™
95026901
UVP UVS-24 Lamp 254 nm 4 W 4 W, 115 V, 60 Hz N/A
Only null left
 
Description

Description

  • Manufactured with a durable, extruded metal housing and scratch resistant powder paint.
  • Models available include 254nm shortwave, 365nm longwave or a combination UV wavelengths or UV and white light versions.
  • Basic configuration offers one UV and one white light tube.
  • Twin models have two tubes of the same wavelength or the 2UV™ Models use two different wavelengths.
  • The 3UV™ Model available only in the eight watt lamp, gives three UV wavelengths in one lamp! No other lamp offers this versatility. Easily switch among the three wavelengths (longwave, shortwave and midrange UV) as your application requires.
  • Can be placed in the J-138 stand for hands-free use.

Applications:
Bacterial identification, specimen staining, gel electrophoresis, optical lab measurements, fluorescence demonstration, biochemical testing

Specifications

Specifications

Bacterial identification, specimen staining, Gel electrophoresis, optical lab measurements, fluorescence demonstration, biochemical testing
Videos
SDS
Documents

Documents