missing translation for 'onlineSavingsMsg'
Learn More

UVP EL Series 4-Watt UV Lamps

Catalog No. UVP95026601
Change view
Click to view available options
Wavelength:
254 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
UVP95026601 254 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP95026601 Supplier UVP Supplier No. 95026601
Only null left

Durable, lightweight, versatile lamp designed for high usage

Specifications

Voltage 115 V
Wattage 4 W
Wavelength 254 nm
Case Material Metal
Depth (English) 2.5 in.
Depth (Metric) 64 mm
Dimensions (L x W) 9.8 x 3.8 in. (249 x 96 mm)
For Use With (Application) Laboratory, inspection
Length (English) 9.8 in.
Length (Metric) 249 mm
Packaging Quantity 1 Ea.
Width (English) 3.8 in.
Width (Metric) 96 mm
Product Type Handheld Lamp
Show More Show Less