missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP EL Series 2UV Lamps
Select from lamps with four, six or eight watts
$1,065.70 - $1,378.00
Specifications
| Voltage | 115 V |
|---|---|
| Amperage | 0.16 A |
| Case Material | Metal |
| Depth (English) | 2.5 in. |
| Depth (Metric) | 64 mm |
| Catalog Number | Mfr. No. | Wavelength | Wattage | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Wavelength | Wattage | Price | Quantity | ||||
|
UVP95020101
|
UVP
95020101 |
365/254 nm | 8 W |
N/A
|
|
||||
|
UVP95025101
|
UVP
95025101 |
365/302 nm | 8 W |
N/A
|
|
||||
|
UVP95027101
|
UVP
95027101 |
365/254 nm | 4 W |
N/A
|
|
||||
|
UVP95027801
|
UVP
95027801 |
365/302 nm | 6 W |
N/A
|
|
||||
Description
- Manufactured with a durable, extruded metal housing and scratch resistant powder paint
- Lightweight and easy to handle
- Include two different UV wavelengths in one lamp
- Can be placed in the J-138 stand for hands-free use
Applications:
Bacterial identification, specimen staining, gel electrophoresis, optical lab measurements, fluorescence demonstration, biochemical testing
Specifications
| 115 V | |
| Metal | |
| 64 mm | |
| 60 Hz | |
| 3.8 in. | |
| Handheld UV Lamp |
| 0.16 A | |
| 2.5 in. | |
| Bacterial identification, specimen staining, Gel electrophoresis, optical lab measurements, fluorescence demonstration, biochemical testing | |
| 1 Ea. | |
| 97 mm |