missing translation for 'onlineSavingsMsg'
Learn More

UVP Compact and Handheld UV Lamps

Catalog No. p-168181
Change view
Click to view available options
Product Type:
Handheld UV Lamp
Model:
UVGL-58
Wavelength:
365/254 nm
Wattage:
6 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Model Wavelength Wattage
UVP95000705 Handheld UV Lamp UVGL-58 365/254 nm 6 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UVP95000705 Supplier UVP Supplier No. 95000705
Only null left

Essential multipurpose UV lamps for laboratory use

Essential multipurpose UV lamps for laboratory use

Choice of 6w handheld or 4w compact UV lamps.

Handheld UV Lamps

  • Uniquely designed with an ergonomic handle
  • Lightweight 6w lamp for easy handling
  • Durable plastic housing
  • Models available with shortwave, longwave UV or a combination shortwave/longwave version
  • Combination shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x H: 14.9 x 3.2 x 2.5 in. (378 x 81 x 64mm)

Compact Lamps

  • Lightweight 4w lamps fit comfortably in the hand
  • Available models include 254nm shortwave, 365nm longwave or a combination shortwave/longwave version
  • Shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths L x W x D: 7.8 x 2.8 x 2.1 in. (198 x 71 x 53mm)

Bacterial identification, specimen staining, titration processes, thin layer chromatography, sterilization and visualization of DNA and RNA, and fluorescence of other materials

Order Info

Replacement tubes available for all models.

Certifications

ETL/ETLc or CE certified

† Relative intensity at 3 in. (7.6cm).

Specifications

Voltage 115 V
Wattage 6 W
Wavelength 365/254 nm
Case Material Plastic
Dimensions (L x W x H) 14.9 x 3.2 x 2.5 in. (378.46 x 81.28 x 63.5 mm)
Electrical Requirements 115 V, 60 Hz
Height (English) 2.5 in.
Height (Metric) 63.5 mm
Hertz 60 Hz
Length (English) 14.9 in.
Length (Metric) 378.46 mm
Lighting Intensity 1350/1200 μW/cm2
Model UVGL-58
Packaging Quantity 1 Ea.
Width (English) 3.2 in.
Width (Metric) 81.28 mm
Product Type Handheld UV Lamp
Show More Show Less