missing translation for 'onlineSavingsMsg'
Learn More

UVP Compact and Handheld UV Lamp Replacement Tubes

Catalog No. 1199081
Change view
Click to view available options
Wavelength:
254 nm
365 nm
Wattage:
4 W
6 W
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Wattage
1199081 254 nm 6 W
1199070 365 nm 4 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1199081 Supplier UVP Supplier No. 34001301

For use with 4w and 6w UV lamps.

  • For use with 4w and 6w UV lamps

Specifications

Light Source UV-C
Voltage 115 V
Wattage 6 W
Wavelength 254 nm
For Use With (Application) For use with Compact 4-Watt UV Lamp
For Use With (Equipment) Compact 4-Watt UV Lamp
Product Type UV Lamp Tube