missing translation for 'onlineSavingsMsg'
Learn More

UVP Compact and Handheld UV Lamp Replacement Tubes

Catalog No. 1199071
Change view
Click to view available options
Wavelength:
254 nm
365 nm
Wattage:
4 W
6 W
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Wattage
1199071 254 nm 4 W
1199081 254 nm 6 W
1199070 365 nm 4 W
UVP34003401 365 nm 6 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1199071 Supplier UVP Supplier No. 34000301
Only null left

For use with 4w and 6w UV lamps.

  • For use with 4w and 6w UV lamps

Specifications

Light Source UV-C
Voltage 115 V
Wattage 4 W
Wavelength 254 nm
For Use With (Equipment) EL-series UV lamp, 3UV™ lamp, UVG-4 mini UV lamp, UVG-11, UVGL-25 compact UV lamp, DE-1 and DE-4 Memorase™ EPROM erasers and mid size UV viewing cabinets
Length (English) 5.31 in.
Length (Metric) 134.8 mm
Packaging Quantity 1 Ea.
Product Type UV Lamp Tube