missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Blak-Ray™ UV Benchtop Lamps
Longwave (365nm) bench lamps are available in selection of 15, 20 and 40-watt housings
$1371.42 - $2027.81
Specifications
| Light Source | UV-A |
|---|---|
| Voltage | 115 V |
| Wavelength | 365 nm |
| Case Material | Aluminum |
| Height (English) | 4.25 in. |
| Catalog Number | Mfr. No. | Wattage | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Wattage | Price | Quantity | |||||
|
UVP95004206
|
UVP
95004206 |
15 W |
Each for $1,371.42
|
|
|||||
|
UVP95004304
|
UVP
95004304 |
40 W |
Each for $2,027.81
|
|
|||||
|
UVP95004504
|
UVP
95004504 |
20 W |
Each for $1,444.82
|
|
|||||
Description
- Durable aluminum housing with scratch resistant powder paint finish
- UV intensity can be increased by bringing the lamp closer to object being sterilized
- Include holes on each end of the fixture for hanging or mounting the lamp
Specifications
| UV-A | |
| 365 nm | |
| 4.25 in. | |
| 1 Ea. | |
| 152 mm |
| 115 V | |
| Aluminum | |
| 108 mm | |
| 6 in. | |
| UV Bench Lamp |