missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Uvex™ Genesis™ Protective Safety Glasses
Description
- Impact-resistant polycarbonate lenses block >99.9% of harmful UVA and UVB radiation
- Ventilation channel between frame and lens prevents moisture buildup
- Nose bridge is covered with small, ultrasoft “fingers” that hug the nose for improved fit and comfort
- Soft elastomer browguard cushions all points of contact with face
uvextreme™ Anti-Fog Coating (XTR)
- Permanently bonded to lens
- Absorbs 99.9% of UV radiation
- Anti-scratch and -static
- Will not wear after repeated cleanings
- Provides 99.9% ultra-violet protection
- Provides 2X greater scratch-resistance
- Extended wrap-around lens for extra cheek and extra side protection
- Soft flexible nose fingers conform to fit a variety of nasal profiles
- Adjustable temples and lens inclination
- Permanently bonded to lens
- Scratch- and chemical-resistant
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3-2007 standards. Meet stringent military V0 Ballistic Test for Impact requirements.
Warranty
Lifetime frame guarantee.
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3-2007 |
| Description | Lifetime frame guarantee |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Vapor Blue |
| Material | Polycarbonate, Nylon |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| UV Protection | U6 |
| Show More |