missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Uvex Clear™ Plus Lens Cleaner Refill Solution

Catalog No. 19085491
Change view
Click to view available options
Size:
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19085491 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085491 Supplier Honeywell™ Supplier No. S482

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lens cleaner that swiftly lifts and removes tough dirt, debris, and even oily fingerprints to restore optical clarity. Uvex Clear™ Plus Lens Cleaner reduces visible soil to detectable limits leaving no haze, streaks or residue behind.

  • Swiftly lifts and removes dirt, dust, debris, oil
  • Reduces visible soil to below detectable limits (0.2 to 0.3% haze)
  • Streak-free, residue-free, haze-free results
  • Alcohol and silicone-free
  • Methanol, ethanol, and isopropanol-free
  • Butoxyethanol-free
  • Pleasant smell from all natural papaya extract
  • Safe to use on any lens orcoated surface
  • Won't degrade or delaminatelens material
  • Can be used in temps as low as -40°C (-40°F)
  • Proprietary formula
  • 3 to 5 year shelf life
  • Made in the U.S.A.

Specifications

Width (English) 12.25 in.
Height (English) 12.75 in.
Depth (English) 12.25 in.
Product Type Lens Cleaning Solution
For Use With (Application) Lens Cleaning
No. per Pack 1 Ea.
Size 1 gal.
Silicone Free Yes
Material Proprietary Formula
Disposable Single-use