missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Uvex Avatar™ Safety Glasses
Description
Polycarbonate Lens Coatings available in:
- Hydroshield Anti-fog for 90X longer than the majority of other anti-fog products and 2X the scratch resistance than our next best anti-fog coating
- Hardcoat
Fit:
- Built with MMT—Multi-Material Technology providing a high level of adjustability
- 9-base wrap-around lens provides uncompromised peripheral vision and protection
- Ratchet lens: angle-adjustable temple length and lens inclination of 15 degrees
- Soft, wire-core temples to customize to any facial profile
- Flexible nose pads to fit any nasal profile and reduce slippage
- Soft brow frame with indirect venting
- Frames available in a variety of colors
Protection:
- Certified to meet ANSI+ and tested by Honeywell to meet the requirements of the CSA Z94.3 standard
- “U6” grade -level filtering >99.9% of UVB/UVA protection for far and near UV transmittance
- Available in 4 frame colors and 5 lens tints
Style
- ¾ frame, High performance, contemporary, stylish
Specifications
Specifications
| Lens Coating | Hardcoat |
| Certifications/Compliance | ANSI Z.87.1+,CSA Z94.3 |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Red |
| Temple Style | Bayonette |
| Temple Color | Black |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |