missing translation for 'onlineSavingsMsg'
Learn More

Biochrom UV/Visible Microvolume Cell with Black Walls

Catalog No. BC80210369
Change view
Click to view available options
Capacity (Metric):
50 to 70 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
BC80210369 50 to 70 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BC80210369 Supplier Biochrom Supplier No. 80210369

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Cell holder 80-2106-05 (see 1-10 mm pathlength cell holder) for Ultrospec pro series

UV/Visible Microvolume Cell with Black Walls for visible/UV spectrophotometry.

  • Application: For visible and UV spectrophotometry
  • Material: UV Grade Silica
  • Operating Volume Max: 70 μL
  • Dimensions: 12.5 x 48 mm

Specifications

Type Microvolume Cell
Capacity (Metric) 50 to 70 μL
Material UV Grade Silica
Path Length 10 mm
Height (Metric) 48 mm
For Use With (Equipment) Spectrophotometer, Photometer
Width (Metric) 12.5 mm
For Use With (Application) UV/Vis Spectrophotometry