missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom UV Grade Silica Standard Cuvette with Lid
Standard rectangular cell with lid for visible/UV spectrophotometry. 10 mm internal width.
Supplier: Biochrom 80200257
Description
- Standard rectangular cell with lid
- 10 mm internal width
- Fits standard spectrophotometer cell holders
- For use with Ultrospec 7000/8000/9000 and Ultrospec 2100 Pro
Specifications
| Standard Cuvette | |
| UV Grade Silica | |
| 1 Ea. | |
| 45 mm | |
| 12.5 mm | |
| Rectangle |
| 1 mL | |
| 10 mm | |
| 5 mm | |
| Dual Beam Ultrospec Spectrophotometers | |
| Spectrophotometric Measurements |