missing translation for 'onlineSavingsMsg'
Learn More

Biochrom UV Grade Silica Standard Cuvette with Lid

Catalog No. BC80200263
Change view
Click to view available options
Capacity (Metric):
200 μL
1 mL
2 mL
10 mL
Path Length:
1 mm
5 mm
10 mm
50 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Path Length
BC80200263 10 mL 50 mm
BC80200258 2 mL 10 mm
BC80200254 200 μL 1 mm
BC80200257 1 mL 5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. BC80200263 Supplier Biochrom Supplier No. 80200263

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Standard rectangular cell with lid for visible/UV spectrophotometry. 10 mm internal width.

  • Standard rectangular cell with lid
  • 10 mm internal width
  • Fits standard spectrophotometer cell holders
  • For use with Ultrospec 7000/8000/9000 and Ultrospec 2100 Pro

Specifications

Type Standard Cuvette
Capacity (Metric) 10 mL
Material UV Grade Silica
Width (Metric) Interior 10 mm
Quantity 1 Ea.
Path Length 50 mm
Wavelength Range 190 to 1100 nm
Height (Metric) 45 mm
For Use With (Equipment) Dual Beam Ultrospec Spectrophotometer
Width (Metric) 52.5 mm
For Use With (Application) Spectrophotometric Measurements
Shape Rectangle
Diameter (Metric) 12 mm
Show More Show Less