missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ uTIP™ Non-Sterile Low Retention Universal Pipette Tips, Standard
Experience a better universal tip. Biotix™ uTIP™ Pipette Tips made with Flexfit™ creates a secure seal on various pipettes with less insertion and ejection force; Blade™ reduces hanging droplets, and low retention X-Resin™ maximizes sample recovery with tight CVs.
Supplier: BIOTIX™ 63300055
Description
Experience a better universal tip with Biotix™ uTIP™
- Fits all standard universal shaft single channel, multichannel and electronic pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
- X-Resin drastically reduces sample retention resulting in tighter CV values
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Each lot of Biotix tips are tested and certified free of RNase, DNase, Endotoxins/Pyrogens, PCR Inhibitors, trace metals, and human DNA
Certifications
ISO 9001 , FDA Class I
Specifications
| 10 μL | |
| Non-sterile | |
| Autoclavable | |
| Fine Point | |
| Single-use | |
| Yes | |
| Polypropylene |
| Non-filtered | |
| Red | |
| Rack | |
| Pipette Tips | |
| Universal Fit | |
| uTIP |