missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ uTIP™ Non-Sterile Low Retention Universal Pipette Tips, Extended Length
Description
- Fits all standard pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66-80% less insertion force than competitor tips
- X-Resin drastically reduces sample retention resulting in tighter CV values
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors
Certifications
ISO 9001 , FDA Class I
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Red |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Fine Point |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |