missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ uTIP™ Sterile Low Retention Universal Pipette Tips, Standard
Designed with FlexFit™ to lower necessary insertion and ejection force by ≈70% to make secure seal. Non-Filter Pipette Tips for Universal Pipettes are manufactured with low retention X-Resin™ giving tighter CV values.
$584.14 - $584.14
Specifications
| Filtered | Non-filtered |
|---|---|
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | Universal |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
12-111-127
|
BIOTIX™
63300051 |
250 μL |
Case of 4800 Each for $584.14
|
|
|||||
|
12-111-133
|
BIOTIX™
63300053 |
1000 μL |
Case of 3840 Each for $584.14
|
|
|||||
Description
Certifications
ISO 9001
Specifications
| Non-filtered | |
| Clear | |
| Universal | |
| Reusable as a 96 well reservoir | |
| e-beam | |
| Ergonomic | |
| 10 racks/pk | |
| Single-use | |
| Yes | |
| Polypropylene |
| Sterile | |
| Autoclavable | |
| ISO 9001 | |
| Low binding for Protein, DNA, and nanoparticles | |
| Hinged Rack | |
| Racked | |
| Pipette Tips | |
| Universal Fit | |
| uTip | |
| Conical |