missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Utility Funnels

Catalog No. p-2380488
Change view
Click to view available options
Capacity (Metric):
118.2 mL
236.5 mL
473.1 mL
Material:
HDPE
Polypropylene
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
S34564 118.2 mL Polypropylene
S34565 236.5 mL Polypropylene
S34566 473.1 mL HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S34564 Supplier Dynalon™ Supplier No. H14782
Only null left

Lightweight funnels are inexpensive and great for general use.

  • Made from polypropylene or high density polyethylene
  • Good for pouring thick liquids
  • Maximum funnel dia.: 6.38 in. (16.2cm) with very large throat opening

Specifications

Diameter (Metric)Top 8.8 cm
Capacity (Metric) 118.2 mL
Material Polypropylene
Height (Metric) 10.1 cm
For Use With (Application) Pouring thick liquids