missing translation for 'onlineSavingsMsg'
Learn More

Justrite Utili-Guard+ Caulk Tube Shelf Attachment

Catalog No. 17986241
Change view
Click to view available options
Depth (English):
2.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
17986241 2.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17986241 Supplier Justrite Supplier No. 29024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for today's fast-paced workspaces, featuring advanced safety and customizable storage to boost productivity.

  • Optimized Space Efficiency: Replaces two standard cabinets while adding up to 4 extra cubic feet of capacity, maximizing workspace use.
  • Expanded Storage Volume: Offers up to 28% more depth and 3.6 to 5.6 additional cubic feet for efficient organization of large and small containers.
  • Flexible Door Storage System: Includes modular attachments for aerosols, spray bottles, caulk tubes, and cans; supports up to four per door for tailored storage configurations.
  • Comprehensive Safety and Compliance: Meets OSHA, NFPA, and IFC standards, FM approved, with dual vented flame arrestors, a 2 in. leakproof sump, and self-closing, self-indexing doors for secure containment.
  • Durable, High-Quality Construction: Built in the USA with 18-gauge double-wall steel and 1.5-inch insulating air space; powder-coated inside and out for chemical and UV resistance, ensuring long-term performance.
  • Enhanced Productivity: Door-mounted organization minimizes clutter, increases accessibility, and improves workflow efficiency by up to 55%.
  • Cost Efficiency: Delivers up to 29% lower total ownership cost, 23% savings compared to extra cabinet purchases, and up to 3x longer service life backed by a 10-year warranty.
  • Rigorous Quality Testing: Each cabinet undergoes a 30-point inspection to ensure superior safety, compliance, and reliability in demanding environments.

Specifications

Width (English) 17.7 in.
Width (Metric) 450.6 mm
Weight (Metric) 0.9 kg
Weight (English) 1.9 lb.
Shelf Type Caulk Tube Shelf Attachment Shelf Attachment
Dimensions (D x W x H) Interior 73 x 450.6 x 85.7 mm
Height (English) 3.4 in.
Height (Metric) 85.7 mm
Load Bearing Capacity 8.75 lb.
Depth (English) 2.9 in.
Depth (Metric) 73 mm
Show More Show Less