missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Ushio Halogen Lamp: T2

Catalog No. 14395555
Encompass
Change view
Click to view available options
Shape:
T2.5
T2.75
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape
14395555 T2.75
14395552 T2.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14395555 Supplier Bulbtronics™ Supplier No. 2142

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Base Style 2 Pin (G4)
Light Source Halogen
Lighting Life 50 hr.
Voltage 6 V
Wattage 30 W
Burning Position Universal
CC Temperature 3300 K
Color Clear
Diameter (English) 0.35 in.
Diameter (Metric) 0.88 cm
Filament C6/Single Coil Transverse
For Use With (Equipment) Microscope
Length (English) 1.18 in.
Length (English) Light Centre 0.76 in.
Length (Metric) 2.99 cm
Length (Metric) Light Centre 1.93 cm
Lumen 800 lm
Shape T2.75
Product Type Halogen Lamp
Show More Show Less