missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Urine Cup with Integrated Transfer Device, 100 mL
Description
- Recessed transfer device reduces risk of needlestick injuries.
- Bulk-packaged to reduce waste and associated costs.
- Perforated label acts as an integrity seal, visually indicating if the product has been opened prior to use.
- Optimized threading for easy open and close, with a stabilizing flange that prevents over-threading.
- Leak-proof with manual transport and drop proof (1.2 meters).
Specifications
Specifications
| Product Type | Urine Collection Cup |
| Closure Color | Yellow |
| Closure Type | Screw Cap |
| Disposable | Single-use |
| Graduated | Yes |
| Material | Polypropylene |
| Sterility | Sterile |
| Latex Free | Yes |
| Volume (Metric) | 100 mL |