missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Urine Collection Tubes

Catalog No. 22040124
Change view
Click to view available options
Volume (English):
0.1 oz.
0.31 oz.
0.35 oz.
Volume (Metric):
6.5 mL
9.5 mL
10.5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Volume (Metric)
22040124 0.31 oz. 9.5 mL
22040126 0.1 oz. 6.5 mL
22040123 0.35 oz. 10.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22040124 Supplier Greiner Bio-One Supplier No. 455028

For collection and transport of urine specimens

  • Sterile, leak-proof tubes made of clear, unbreakable disposable plastic
  • Pre-defined vacuum for exact draw volumes
  • Use tubes with round bottoms for chemical analyses; conical bottom tubes for microscopic examination of urine sediment
  • Use tubes with boric acid preservative for specimens tested for an otherwise unstable analyte or specimens for microbiological studies (stable up to 24 hours)

Tubes with preservatives should be inverted 6-8 times following collection in order to achieve homogenous mixing

Specifications

Product Type Urine Tube
Closure Color Yellow
Closure Type Stopper
Material PET
Bottom Shape Round
Certifications/Compliance CE
For Use With (Application) For microscopic examination of Urine sediment
Storage Requirements 4°C to 25°C
Volume (English) 0.31 oz.
Volume (Metric) 9.5 mL