missing translation for 'onlineSavingsMsg'
Learn More

CurranTaylor™ Upright Refrigerator

Catalog No. 361044763
Change view
Click to view available options
Capacity (Metric) Refrigerator:
651.2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Refrigerator
361044763 651.2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361044763 Supplier CurranTaylor™ Supplier No. FSECT23

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CurranTaylor™ Upright Refrigerator is commercial refrigerator, heavy duty and reliably maintains 33° to 38°F cabinet temperature.

  • Heavy duty
  • Maintains 33° to 38°F cabinet temperature
  • Hinged glass door for easy viewing of product
  • R290 refrigerant has 0 ozone depletion potential
  • Requires only a 4.1 oz charge

Specifications

Type General Purpose Refrigerator
Capacity (English) Refrigerator 23 cu. ft.
Capacity (Metric) Refrigerator 651.2 L
Door Style Hinged Glass
Shelves 4
Refrigerant R290
Certifications/Compliance cULus
Includes Cordset factory installed, 4 shelves, adjustable leveling feet
Lighting LED
Warranty 3 years PandL with 5 years on compressor, valid in USA and Canada
Electrical Requirements 115 V 60 Hz 1 ph on 15A circuit
Show More Show Less