missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Upright Garment Racks

Catalog No. 19033400A
Change view
Click to view available options
Length (English):
24 in.
60 in.
Length (Metric):
61 cm
152.4 cm
Includes:
11 Hangers
19 Hangers
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Includes
19033400A 24 in. 61 cm 11 Hangers
19033400C 60 in. 152.4 cm 19 Hangers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19033400A Supplier Metro™ Supplier No. GRU2436S

Includes

Stainless-steel hangers and adjustable stainless-steel triangular foot plates for floor mounting.

Designed to provide efficient storage of cleanroom garments.

  • Type 304 stainless-steel construction throughout
  • Open-wire design promotes laminar airflow
  • Adjustable stainless-steel leveling feet allow floor mount or free-standing option
  • Hangers spaced at 3 in. (7.6 cm) intervals
  • Hanger design and capture mechanism provide theft deterrence
  • Nonconductive, but can be made conductive with the addition of aluminum split sleeves (Cat. No. 17-987-44)

Order Info

Hanger count varies by part number.

Specifications

Product Type Garment Rack
Width (English) 36 in.
Width (Metric) 91 cm
Includes 11 Hangers
Length (Metric) 61 cm
Size Standard
Length (English) 24 in.
Dimensions (L x W x H) 24 x 36 x 74 in. (61 x 91 x 188 cm)