missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CurranTaylor™ Upright Freezer
CurranTaylor™ Upright Refrigerator is commercial freezer, heavy duty and reliably maintains 0 to -10°F cabinet temperature.
Supplier: CurranTaylor™ FSECT23F
Description
- Heavy duty
- Temperature control for frozen 0° to -10°F products
- Hinged glass door for easy viewing of product
- R290 refrigerant has 0 ozone depletion potential
Specifications
| General Purpose Freezer | |
| 651.2 L | |
| 4 | |
| Cordset factory installed, 4 shelves, adjustable leveling feet | |
| LED | |
| R290f |
| 23 cu. ft. | |
| Hinged Glass | |
| cULus | |
| 3 years PandL warranty with 5 years on compressor | |
| 115 V 60 Hz 1 ph on 15A circuit |