missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex VHP Union Assembly
Description
- Precision machined from 316 stainless steel to withstand high pressures
- Securely join fluid pathway components Holds tight connection even through vibration
- VHP ZDV union assembly
- 10-32 coned for 1/16 in. OD tubing
- Max pressure 20,000 psi (1380 bar)
Specifications
Specifications
| Type | Union |
| Diameter (English) Inner | 0.02 in. |
| Diameter (Metric) Outer | 0.5 mm |
| Pressure Rating | 10000 psi |
| Swept Volume | 0.134 μL |
| Material | Stainless Steel |
| For Use With (Equipment) | 1/16 in. O.D. Tubing |