missing translation for 'onlineSavingsMsg'
Learn More

Idex Tee

Catalog No. 05700185
Encompass
Change view
Click to view available options
Material:
PEEK
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
05700185 PEEK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05700185 Supplier Idex Supplier No. UP P 727/DUP
Only null left

Combine multiple fluid streams into one under high operating pressures

  • Securely join fluid pathway components Holds tight connection even through vibration
  • High-pressure tee
  • Max pressure 3500 psi (241 bar)
  • 0.020 in. thru-hole diameter
  • Swept volume of 0.57 μL

Specifications

Type Tee
Diameter (English) Inner 0.02 in.
Quantity Each
Material PEEK
For Use With (Equipment) 1/16 in. OD Tubing