missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Stainless Steel Ferrules
Valco/VICI Compatible
$112.62 - $151.40
Specifications
| Certifications/Compliance | ROHS |
|---|---|
| Material | Stainless Steel |
| Max. Pressure | 20,000 psi |
| Port Style | 10 to 32 coned |
| Quantity | 10/Pk. |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
05700223
|
Idex
UP U320X |
For 0.06 in. O.D. Tubing | Valco/Vici Compatible Male Nut |
Pack of 10 Each for $151.40
|
|
||||
05700224
|
Idex
UP U321X |
0.06 in. OD Tubing | Valco Male Hex Nut |
Pack of 10 Each for $112.62
|
|
||||
Description
Stainless steel fittings withstand pressures up to 20,000 psi (1380 bar).Specifications
| ROHS | |
| 20,000 psi | |
| 10/Pk. |
| Stainless Steel | |
| 10 to 32 coned |