missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Multi-Port High Pressure Connectors
Description
Combine multiple fluid streams into one under high operating pressures
- Securely join fluid pathway components Holds tight connection even through vibration
- Static mixing tee assembly with 10 μm SS frit
- Max pressure 5000 psi (345 bar)
- Swept volume of 2.2 μL
Specifications
Specifications
| Type | Tee |
| Diameter (English) Inner | 0.02 in. |
| Pressure Rating | 5000 psi |
| Swept Volume | 2.2 μL |
| Material | PEEK |
| For Use With (Equipment) | 1/16 in. OD Tubing |