missing translation for 'onlineSavingsMsg'
Learn More

Idex LuerTight™ Fittings: Tefzel

Catalog No. 05701328
Encompass
Change view
Click to view available options
Diameter (English) Inner:
0.04 in.
0.05 in.
Color:
Black
Natural
For Use With (Equipment):
Female Luer x Female 1/4-28 Flat Bottom
To Female 10-32
To Female M6
To Male 1/4-28
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Color For Use With (Equipment)
05701328 0.05 in. Black To Female M6
05700153 0.05 in. Natural To Male 1/4-28
05700158 0.04 in. Natural To Female 10-32
05700157 0.04 in. Natural Female Luer x Female 1/4-28 Flat Bottom
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05701328 Supplier Idex Supplier No. UP P 686
Only null left

Convenience of quick connect and disconnect of a luer connection

  • Manufactured from inert polymers

Quick connect luer adapters are designed to connect any female luer to any male luer in a variety of applications. Use with male luer lock adapters for more secure connection.

Specifications

Type Luer Adapter
Diameter (English) Inner 0.05 in.
Temperature (Metric) Max 80°C
Material ETFE
Color Black
For Use With (Equipment) To Female M6