missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Threaded Luer Polypropylene Adapter
Convenience of quick connect and disconnect of a luer connection
$10.17
Specifications
| Type | Luer Adapter |
|---|---|
| Diameter (English) Inner | 0.05 in. |
| Temperature (Metric) Max | 40°C |
| Material | Polypropylene |
| Color | Natural |
Description
- Manufactured from inert polymers
Quick connect luer adapters are designed to connect any female luer to any male luer in a variety of applications. Use with male luer lock adapters for more secure connection.
Specifications
| Luer Adapter | |
| 40°C | |
| Natural |
| 0.05 in. | |
| Polypropylene |