missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex ZDW Tefzel Low-Pressure Unions
Description
Make solid connections in low-pressure applications
- Unions do not include fittings—provide your own to match your tubing size
- Manufactured from inert polymers
- True ZDV union
- ETFE body
Specifications
Specifications
| Type | Union |
| Diameter (Metric) Outer | 3.17 mm |
| Temperature (Metric) Max | 80°C |
| Material | ETFE |
| Color | Natural |
| For Use With (Equipment) | w/Tubing up to 3.17 mm O.D. |