missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Tefzel Low-Pressure Unions
Description
- Manufactured from inert polymers
- 1/4-28 flat-bottom ports
Use Tee connectors in a variety of low-pressure situations throughout your fluidic system. Handy mounting holes make it a snap to mount connectors. Tee connector assemblies come complete with nuts and ferrules.
Specifications
Specifications
| Type | Tee |
| Diameter (English) Inner | 0.05 in. |
| Pressure Rating | 1000 psi |
| Swept Volume | 17.5 μL |
| Material | ETFE |
| Color | Natural |