missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Flangeless Nuts: Compatible with 1/4-28, PFA
No need to flange tubing
Supplier: Idex UPP345X
Description
Flangeless fitting eliminates the need to flange tubing. Just slide one of our Flangeless nuts onto your tubing with one of our Flangeless ferrules (coned end toward the nut) and finger tighten.
Specifications
| 0.87 in. | |
| PFA | |
| 0.37 in. | |
| 500 psi | |
| 0.48 in. | |
| 9.4 cm | |
| ROHS | |
| 10/Pk. |
| Natural | |
| 0.87 x 0.37 in. (2.2 x 9.4 cm) | |
| For 0.13 in. O.D. Tubing | |
| 0.25 to 28 flat bottom | |
| 1.22 cm | |
| 2.2 cm | |
| Flangeless Standard Knurled Head Short Nut |