missing translation for 'onlineSavingsMsg'
Learn More

Idex Flangeless Nuts: Compatible with 1/4-28, PEEK

Catalog No. 29008646
Encompass
Change view
Click to view available options
For Use With (Equipment):
0.06 in. OD Tubing
For 0.06 in. O.D. Tubing
For 0.18 in. O.D. Tubing
Type:
Flangeless Nut
Flangeless Standard Knurled Head Short Nut
Standard Head Flangeless Male Nut
Port Style:
0.25 to 28 flat bottom
0.31 to 24 flat bottom
0.5 to 20 flat bottom
Quantity:
10/Pk.
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Port Style Quantity
29008646 For 0.06 in. O.D. Tubing Flangeless Nut 0.31 to 24 flat bottom Each
05700388 For 0.06 in. O.D. Tubing Flangeless Standard Knurled Head Short Nut 0.25 to 28 flat bottom 10/Pk.
0570311 For 0.18 in. O.D. Tubing Flangeless Nut 0.5 to 20 flat bottom Each
05700394 0.06 in. OD Tubing Standard Head Flangeless Male Nut 0.25 to 28 flat bottom 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 29008646 Supplier Idex Supplier No. UP P 136

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

No need to flange tubing

Flangeless fitting eliminates the need to flange tubing. Just slide one of our Flangeless nuts onto your tubing with one of our Flangeless ferrules (coned end toward the nut) and finger tighten.

Specifications

Material PEEK
For Use With (Equipment) For 0.06 in. O.D. Tubing
Type Flangeless Nut
Length (Metric) 2.26 cm
Dimensions (L x W) 0.89 x 0.37 in. (2.26 x 9.4 cm)
Length (Metric) Thread 1.27 cm
Max. Pressure 2000 psi
Width (Metric) 9.4 cm
Length (English) 0.89 in.
Length (English) Thread 0.50 in.
Color Natural
Port Style 0.31 to 24 flat bottom
Certifications/Compliance ROHS
Width (English) 0.37 in.
Quantity Each
Show More Show Less