missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Flangeless Nuts: Compatible with 1/4-28, PEEK
No need to flange tubing
Supplier: Idex UPP235X
Description
No need to flange tubing
Flangeless fitting eliminates the need to flange tubing. Just slide one of our Flangeless nuts onto your tubing with one of our Flangeless ferrules (coned end toward the nut) and finger tighten.
Specifications
| 0.61 in. | |
| PEEK | |
| 0.37 in. | |
| 2000 psi | |
| 0.35 in. | |
| 9.4 cm | |
| ROHS | |
| 10/Pk. |
| Natural | |
| 0.61 x 0.37 in. (1.54 x 9.4 cm) | |
| 0.06 in. OD Tubing | |
| 0.25 to 28 flat bottom | |
| 0.89 cm | |
| 1.54 cm | |
| Standard Head Flangeless Male Nut |