missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Flangeless Nuts: Compatible with 1/4-28, Delrin
No need to flange tubing
$42.40 - $44.79
Specifications
| Certifications/Compliance | ROHS |
|---|---|
| Material | Delrin |
| Port Style | 0.25 to 28 flat bottom |
| Type | Flangeless Standard Knurled Head Nut |
| Quantity | 10/Pk. |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Max. Pressure | Color | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Max. Pressure | Color | Price | Quantity | |||
05-700-106
|
Idex
UPP305X |
For 0.13 in. O.D. Tubing | 500 psi | Green |
N/A
|
|
|||
05-700-79
|
Idex
UPP202XDUP |
For 0.06 in. O.D. Tubing | 2000 psi | Red |
N/A
|
|
|||
Description
Removable and reusableSpecifications
| ROHS | |
| 0.25 to 28 flat bottom | |
| 10/Pk. |
| Delrin | |
| Flangeless Standard Knurled Head Nut |