missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Upchurch Microtight™ Tubing Sleeves

Catalog No. 111011850
Change view
Click to view available options
Color:
Green
Diameter (Metric) Inner:
380 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Inner
111011850 Green 380 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011850 Supplier MilliporeSigma™ Supelco™ Supplier No. 502626

PEEK sleeves with all Microtight™ fittings can be used to connect capillary tubing. All are 0.025 in. O.D.; normally, choose an I.D. that is 0.002-0.003 in. larger than the O.D. of the capillary tubing. Color-coded.

Specifications

Color Green
Diameter (English) Inner 0.015 in.
Diameter (Metric) Inner 380 μm
Packaging Quantity 10/Pk.

Microtight is a registered trademark of IDEX Health & Science, LLC