missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Unlined 13 in. Chemical Resistance Nitrile Gloves, 15 mil

Unlined, 15 mil nitrile gloves protect against abrasion, puncture and snags. Ideal for resistance to a broad range of solvents, animal fats and other chemicals.

$27.70 - $27.70

Specifications

Certifications/Compliance FDA
Certifications/Compliance (Europe) CE Cat III
Chlorinated No
Color Green
Latex Free Yes
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
11-395-30A
View Documents
SHOWA™
72707
Small
Dozen of 12 Each for $27.70
Case of 12 Dozen for $65.40
Only null left
 
11-395-30C
View Documents
SHOWA™
72709
Large
Dozen of 12 Each for $27.70
Case of 12 Dozen for $65.40
Only null left
 
11-395-30D
View Documents
SHOWA™
72710
X-Large
Dozen of 12 Each for $27.70
Case of 12 Dozen for $317.40
Only null left
 
Description

Description

Unlined, 15 mil nitrile gloves protect against abrasion, puncture and snags. Ideal for resistance to a broad range of solvents, animal fats and other chemicals.

  • Unsupported, unlined 100% nitrile
  • Bisque grip finish makes wet work easier and safer
  • 13 in. length
  • Resistance against a broad range of solvents, oils, animal fats and other chemicals
  • Mechanical resistance
  • Ergonomic design maximizes comfort
  • Ideal applications include chemical spray and treatment, coating preparation, laboratory, painting, washing and cleaning
Specifications

Specifications

FDA
No
Yes
15 mil
EN 388:2016 2001X
Type A
Bacteria, Fungi only
Straight
Unlined
13 in.
CE Cat III
Green
Nitrile
0.38 mm
No
JKLOPT
Manufacturing, chemical processing, Petrochemicals, food processing, aerospace, automobile degreasing, automotive assembly, painting applications, machine applications using cutting Oils
Bisque
SHOWA™ 727
33 cm
Videos
SDS
Documents

Documents