missing translation for 'onlineSavingsMsg'
Learn More

Basix™ Universal Pipette Tips
GREENER_CHOICE

Catalog No. 13611117
Change view
Click to view available options
Volume (Metric):
200 μL
300 μL
1000 μL
Sterility:
Non-sterile
Sterile
Format:
Bulk
Rack
Refill
Stack Rack
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Format
13611117 200 μL Non-sterile Rack
13611118 200 μL Sterile Rack
13611119 200 μL Non-sterile Refill
13611112 200 μL Non-sterile Stack Rack
13611111 200 μL Non-sterile Bulk
13611120 300 μL Non-sterile Rack
13611121 300 μL Sterile Rack
13611126 1000 μL Non-sterile Rack
13611127 1000 μL Sterile Rack
13611124 1000 μL Non-sterile Refill
13611123 1000 μL Non-sterile Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 13611117
Only null left

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.

The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.

Basix offers reliability and quality for all varieties of experiments, from everday liquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.

Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.

  • Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
  • Lower cost and increased convenience by purchasing fewer products
  • Available in a variety of packaging options
  • Eliminate the need to buy pipetter-specific tips
  • Certified by independent laboratory
  • Sterile: RNase, DNase, DNA and Pyrogen free
  • Available in Natural or Blue (13611123 and 13611214)
  • Nonsterile: RNase, DNase and DNA free

Specifications

Volume (Metric) 200 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 5.08 cm
Clean Claims DNase, RNase, DNA Free
Format Rack
Tip Style Universal
For Use With (Equipment) Universal Fit
Material Polypropylene
Show More Show Less