missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Universal Pipet Tips
Available as non-sterile
$80.82 - $81.57
Specifications
| Sterility | Non-sterile |
|---|---|
| Autoclavable | Autoclavable |
| Format | Bulk |
| Tip Style | Universal |
| For Use With (Equipment) | Universal Fit |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | ||||
|
22-170-173
|
Globe Scientific
151150 |
1 to 200 μL | Natural |
Pack of 1000 Each for $81.57
Case of 10 Pack for $815.70
|
|
||||
|
22-170-403
|
Globe Scientific
151146 |
100 to 1000 μL | Blue |
Pack of 1000 Each for $80.82
|
|
||||
Description
- Made from prime virgin polypropylene
- Universal fit, used with many pipets
- Reference tips feature graduation marks for precise measurements
- Autoclavable (121°C at 15 minutes)
Specifications
| Non-sterile | |
| Bulk | |
| Universal Fit | |
| Polypropylene |
| Autoclavable | |
| Universal | |
| Yes |