missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Universal Multi Rack
Description
- Four sides of rack used for tubes of 30mm, 20mm, 17mm, 12mm dia.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Yellow |
| Holds | Test Tubes |
| Material | Polypropylene |
| Positions | 40 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Application) | compatible with different tube sizes |
| For Use With (Equipment) | Tubes (30 mm, 20 mm, 17 mm, 12 mm dia.) |
| Show More |