missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Pipet Tips: Racked, Sterile

Description
- Corning universal fit tips are designed to provide a reliable fit with most major brand pipettors. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website).
- Beveled orifice helps ensure accurate fluid delivery.
- 1-200 μL universal fit tips are graduated at the 250 μL, 500 μL, and 1,000 μL volumes.
- Select from three packaging options: Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design. Bulk packed tips are nonsterile and economical.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Specifications
| Volume (Metric) | 1 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Yellow |
| Autoclavable | Autoclavable |
| Clean Claims | RNase/DNase-free and Nonpyrogenic |
| For Use With (Application) | Pipetting |
| Format | Rack |
| Tip Style | Round |
| Packaging | Rack |
| Show More |