missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal Carousel Pipette Stand

Stylish Universal Carousel Pipette Stand holds and stores up to 8-single channel, 4-multi channel, or a combination of both pipettes.
Supplier: Fisherbrand™ 120481F2
Description
- Sleek and modern design enables this stand to securely hold virtually every known brand of pipette in the marketplace making it truly universal while adding a pop of color to a bench top
- Inserts on the upper holders can be added or removed to accommodate the fit of different pipette widths
- One handed removal or replacement of pipettes is made easy with a rotating head and stable weighted base
- Moving the stand while keeping pipettes in place is simple with a quick grip handle allowing a user to grab and go
- Patent pending design enables this stand to securely hold virtually every known brand of pipette in the marketplace
- Assorted color inserts allow for color coding configurations
Chemical Identifiers
| Not Autoclavable | |
| ABS | |
| Vertical | |
| Non-sterile | |
| 15.9 cm Base | |
| 16 in. | |
| Pipette Stand | |
| 22.9 cm |
| Single-channel Pipettes (8) or Multi-channel Pipettes (4) | |
| 1 | |
| No | |
| Single and multi-channel pipettes | |
| 6.2 in. | |
| One Pipette Rack | |
| None |
Specifications
| Not Autoclavable | |
| Single-channel Pipettes (8) or Multi-channel Pipettes (4) | |
| 1 | |
| No | |
| Single and multi-channel pipettes | |
| 6.2 in. | |
| One Pipette Rack | |
| None |
| Purple, White | |
| ABS | |
| Vertical | |
| Non-sterile | |
| 15.9 cm Base | |
| 16 in. | |
| Pipette Stand | |
| 22.9 cm |