missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Universal Carousel Pipette Stand
GREENER_CHOICE

Catalog No. 03448307
Change view
Click to view available options
Color:
Assorted
Blue/Green
Purple/Clear
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03448307 Assorted
03448306 Purple/Clear
14127550 Blue/Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03448307 Supplier Heathrow Scientific™ Supplier No. HS120499

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hold and store pipettes in style with the new Universal Pipette Stand, which holds up to 8 single channel, 4 multi channel, or a combination of both pipettes.

A sleek and modern design enables this stand to securely hold virtually every known brand of pipette in the marketplace making it truly universal while adding a pop of color to a bench top. Inserts on the upper holders can be added or removed to accommodate the fit of different of pipette widths. One handed removal or replacement of pipettes is made easy with a rotating head and stable weighted base. Moving the stand while keeping pipettes in place is simple with a quick grip handle allowing a user to grab and go. The pipette stand come with additional upper leaves to enable multiple color coding configuration options as well as a change in color to your work space, for a bit more fun.
  • Ideal for labs that do not wish to be tied into a specific brand of pipette, or already have multiple brands in use
  • Weighted base allows for easy removal or replacement of pipettes, with one hand
  • Pipettes are held in a vertical position to help prevent contamination
  • Conveniently rotate stand head to select or store pipettes
  • Quick grip handle to move pipette stand (loaded or unloaded)
  • Assorted color options allow for color coding pipette location
  • The unit is not autoclavable but can be cleaned with soap/water or common laboratory disinfectants
  • Made of ABS (Acrylonitrile Butadiene Styrene)
  • US Patent Pending

Specifications

Certifications/Compliance None
Description Upper Holder: Assorted, Lower Holder: Clear
Autoclavable Not Autoclavable
Color Assorted
For Use With Pipettes
Grip Type Quick Grip Handle
Material ABS
Model 120499
Sterility Non-sterile
Type Pipette Stand
For Use With (Application) Pipettes, Liquid Handling
For Use With (Equipment) Centrifuge
Includes Upper and Lower Holders
Packaging Type Carton
Quantity 1 Ea.
Warranty 1 year
Dimensions (L x W x H) Base: 6.2 in., Top: 9 x 16.1 in. (15.8 x 22.9 x 40.8 cm)
Width (English) Base: 6.2 in., Top: 9 in.
Width (Metric) Base: 15.8 cm; Top: 22.9 cm
Height (English) 16.1 in.
Height (Metric) 40.8 cm
Weight (English) 2.55 lb.
Weight (Metric) 1.15 kg
Show More Show Less