missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Microscope Slides
Description
- Pre-cleaned slides with one frosted end are 75 mm x 25 mm, 1.3 mm thick.
- Packaged in boxes of 72.
- Made of quality sheet glass, with ground edges.
- Frosted end is designed for easy marking and organization of slides.
Specifications
Specifications
| Length (Metric) | 7.6 cm |
| Well Count | 0 |
| Precleaned | Yes |
| Width (Metric) | 2.5 cm |
| Type | Microscope Slide |
| Edges | Ground |
| Thickness (Metric) | 1.3 mm |
| Frosted | 1 End |
| Material | Glass |
| Color | Clear |
| Show More |